Shop All Hammer Drill Bits
Irwin
Hammer Drill Bits 1/4", Straight, 5/Pack 2PK
Mfr # 1813551
Zoro # G3976841
product price: $32.99
/pk 2, $16.50/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Straight
- Includes (5) Straight Shank Bits
- Number of Pieces 5
- Number of Cutter Heads 2
- Bit Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1813551
- Zoro # G3976841
- UPC # 038548997841
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Bit Dia. | 1/4" |
Details
Item | Hammer Drill Bits,1/4,5Pc Bulk Pack |
Shank Shape | Straight |
Includes | (5) Straight Shank Bits |
Number of Pieces | 5 |
Number of Cutter Heads | 2 |
Description
Hammer Drill Bits,1/4,5Pc Bulk Pack, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Work Rest, Left and Right and Fixing Knob (TTALES006G)
- HHIP 3 Piece Steel External Hard Jaw Set For 6" 3-Jaw K11 150 Lathe Chuck (3900-4736)
- ASTRO PNEUMATIC SLOT 1/4" - 1/8" COLLET REDUCER (AO200-283)
- JPW INDUSTRIES Jbg-10A 10 Industrial Bench Grinder (577103)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- BOSCH 38x4x6 Carb Hamm Bit (HCBG12T)
- Irwin Hammer Drill Bits