Shop All Hacksaw and Coping Saw Blades
Irwin
Hacksaw Blades, 232HE, 12 in. x 32 TPI, Bi-Metal, T2
Mfr # 20146
Zoro # G902540762
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-3/4 in
- Size #46
- Twist Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 20146
- Zoro # G902540762
- UPC # 82472201468
- Country of Origin Unknown
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 1-3/4 in |
Size | #46 |
Twist Length | 3/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Charcoal Non-Sanded Grout 10 lb (PBPG6010)
- RIDGID Throwout Lever (46520)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99908-11-03)
- IRWIN Utility Saw, 11 1/2 In, 10 TPI (2014200)
- IRWIN Coping Saw, Flat Bar, 6 1/2 In, 17 TPI (2014400)
- IRWIN Carpenter Saw, Fine, 15 In, 12 TPI (2011200)
- IRWIN Lenox 12 in. Bi-Metal Hacksaw Blade 18 TPI 1 pk (20154S218HE)
- IRWIN Coping Saw Blade, Fine, 21 TPI, 6.5 L, PK3 (2014501)
- IRWIN Hacksaw Frame, Ht50, Adjustable High Tensi (LEX12132)
- GROZ Pro Hacksaw Frame, Blue Chrome (30000)
- Irwin Cutting and Shaping Tools