Shop All Hacksaw and Coping Saw Blades
Irwin
Hacksaw Blades, 214HE, 12 in. x 14 TPI, Bi-Metal, T2
Mfr # 20143V214HE
Zoro # G702540825
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Teeth per Inch 14
- Width 1/2 in
- Blade Thickness 0.023 in
- Blade Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 20143V214HE
- Zoro # G702540825
- UPC # 82472201437
- Country of Origin Unknown
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 12 in |
Width | 1/2 in |
Details
Teeth per Inch | 14 |
Blade Thickness | 0.023 in |
Blade Material | Bi-Metal |
Non-Magnetic | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J7212H)
- WILTON Tradesman 1765 6-1/2in. Vise, Round Channel 360 Degree Swivel Base (28807)
- AMES 20185000 8 LB SLEDGE HAMMER HICKORY HANDLE (2018500)
- STARRETT Dial Caliper w/Case, 6 In, Black (B120A-6)
- IRWIN Utility Saw, 11 1/2 In, 10 TPI (2014200)
- IRWIN Coping Saw, Flat Bar, 6 1/2 In, 17 TPI (2014400)
- IRWIN Coping Saw Blade, Fine, 21 TPI, 6.5 L, PK3 (2014501)
- IRWIN Carpenter Saw, Fine, 15 In, 12 TPI (2011200)
- IRWIN Lenox 12 in. Bi-Metal Hacksaw Blade 18 TPI 1 pk (20154S218HE)
- IRWIN Hacksaw Frame, Ht50, Adjustable High Tensi (LEX12132)
- STANLEY 10 in. Steel Adjustable Hacksaw Black/Yellow 1 pc (STHT14039)
- Irwin Cutting and Shaping Tools