Shop All Locking Pliers
Irwin
GrooveLock Pliers Clamshell Set, 2 pcs.
Mfr # 2078709
Zoro # G7037733
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features All Purpose Jaw Grips, ProTouchTM Grips Provide Extra Comfort, Press and Slide Button Quickly Adjusts Lower Jaw
- Includes (1) 8" Groove Lock pliers, (1) 10" Groove Lock pliers
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078709
- Zoro # G7037733
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Details
Features | All Purpose Jaw Grips, ProTouchTM Grips Provide Extra Comfort, Press and Slide Button Quickly Adjusts Lower Jaw |
Includes | (1) 8" Groove Lock pliers, (1) 10" Groove Lock pliers |
Number of Pieces | 2 |
Item | GrooveLock Pliers Clamshell Set,2PCS |
Description
GrooveLock Pliers Clamshell Set,2PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YP89)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1-1/2"-12 (DWT54943)
- GEDORE Double Box End Wrench, Offset, 36x41mm (2 36X41)
- POLYBLEND POLYBLND PLUS 25LB GRY (PBPG0925)
- IRWIN 8 in Straight Jaw GrooveLock Plier (4935095)
- IRWIN 10 Inch Curved Jaw Locking Pliers with Wire Cutter (VGP10WR)
- IRWIN 4935576 Wrench Vise Grip Curved Jaw 10Cr-3 (1102L3)
- IRWIN 7 in Curved Jaw Locking Plier (0702L3)
- IRWIN IRWIN VISE-GRIP® 1002L3 4WR The Original„¢ 4" Curved Jaw Locking Plier (1002L3)
- IRWIN Irwin Vise-Grip 586-RR 7 Inch Vise-Grip Pinch-Off T (586-RR)
- IRWIN 5 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (5WR)
- Irwin Locking Pliers