Shop All Locking Pliers
Irwin
Groove Joint Straight Jaw Pliers, 8"
Mfr # 4935320
Zoro # G7052643
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features ProTouchTM Grips Provide Extra Comfort, Meets ANSI Specifications
- Material Nickel Chrome Steel
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 4935320
- Zoro # G7052643
- UPC # 00038548111599
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 8" |
Details
Features | ProTouchTM Grips Provide Extra Comfort, Meets ANSI Specifications |
Material | Nickel Chrome Steel |
Item | Groove Joint Straight Jaw Pliers,8" |
Description
Groove Joint Straight Jaw Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN QUICK-GRIP C-CLMP 2-1/2"" (2025102)
- 3M Filter Bag Adapter, 1 in. dia. (20453)
- J.W. WINCO GN351.1-32-19-1/4X20-55 Rubber Bumper 2 Threaded Studs (351.1-32-19-1/4-55)
- TEKTON 3/8 Inch Drive x 3/4 Inch 12-Point Socket (SHD12219)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82578)
- IRWIN Original Series 0 Locking Plier, 10 in OAL, 118 in Jaw Opening, PlainGrip Handle, 58 in W Jaw (10LW)
- IRWIN 9 L Nose Locking Plier (1502L3)
- IRWIN Pro Linemans Pliers, w/Wire Cutter, 8" (2078208)
- IRWIN IRWIN VISE-GRIP® 1502L3 9LN The Original„¢ 9" Long Nose Locking Plier (1502L3)
- IRWIN ProPliers Long Nose Plier, 8" (2078218)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.625In (A-210)
- Irwin Pliers