Shop All Slip Joint Pliers
Irwin
Groove Joint Pliers, 3 Pc Set, PK5
Mfr # 1773638
Zoro # G3971241
product price: $188.99
/pk 5, $37.80/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Shape Curved, Flat
- Jaw Thickness 3/8 in
- Number of Pliers 3
- Plier Types Tongue & Groove
- Maximum Jaw Opening 1 in, 1 1/2 in, 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1773638
- Zoro # G3971241
- Country of Origin China
- Category Slip Joint Pliers
Details
Item | Groove Joint Pliers,3 Pc Set |
Jaw Shape | Curved, Flat |
Jaw Thickness | 3/8 in |
Number of Pliers | 3 |
Plier Types | Tongue & Groove |
Maximum Jaw Opening | 1 in, 1 1/2 in, 2 in |
Description
Groove Joint Pliers,3 Pc Set, Jaw Shape Curved, Flat, Overall Length 6 in, 8 in, 10 in, Maximum Jaw Opening 1 in, 1 1/2 in, 2 in, Plier Types Tongue & Groove, Features Lifetime Guarantee, Protouch Grips Provide Comfort, Control And Less Hand Fatigue, Right Angle Teeth, Includes No. GJ6, GJ8, GJ10R, Jaw Thickness 3/8 in, Number of Pliers 3, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL W Style: W-163 Die (49-16-W163)
- INTERNAL TOOL A Or-375-500 .275 O-Ring Dovetail Cutter (51-8045)
- BOSCH Hammer Bit, SDS Max, Star Point (HS1934)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (2330LG-200)
- IRWIN 8 S Joint Plier (2078408)
- IRWIN Slip Joint Pliers, 20in, PK5 (1773637)
- IRWIN Pliers Tray, 4 Pc Set, 6in, PK2 (2078707)
- IRWIN GROOVELOCK 10""STRGHT JAW (4935096)
- IRWIN PLIER 8" GROOVE LOCK V-JAW (PE2078108)
- IRWIN PLIERS 6"" SLIP JOINT IRW (2078406)
- URREA 6-Position power grip pliers for pipes 10" (263G)
- Irwin Slip Joint Pliers