Shop All Socket Extensions
This Product is Discontinued
Irwin
Grip Pro set 3/8", 1/2" Dr, 19 Pieces, Black Oxide (Discontinued)
Mfr # 1859152
Zoro # G7549053
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8", 1/2"
- Measurement Type SAE, Metric
- Socket Size 1, 1/2 in, 1/4 in, 11/16 in, 13/16, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8, 9/16 in
- Finish Black Oxide
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1859152
- Zoro # G7549053
- UPC # 673765178811
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8", 1/2" |
Socket Size | 1, 1/2 in, 1/4 in, 11/16 in, 13/16, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8, 9/16 in |
Socket Size Range | 1/4 in to 1 in |
Socket Depth | Standard |
For Bolt Size | 1, 1/2 in, 1/4 in, 11/16 in, 13/16, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8, 9/16 in |
Socket Length | 2 1/2 in |
Standard Socket Style/Size | Standard Bolt Extractor: 1, 1/2 in, 1/4 in, 10 mm, 11/16 in, 12 mm, 13 mm, 13/16, 15/16 in, 17 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8, 9/16 in |
Standard Socket Size | 1 in, 1/2 in, 1/4 in, 10 mm, 11/16 in, 12 mm, 13 mm, 13/16, 15/16 in, 17 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8, 9/16 in |
Description
Screw Extractor Set, Steel, Black Oxide, 1/2 in, Impact Rated Yes, Socket Depth Standard, Socket Length 2 1/2 in, Socket Shape Bolt Extractor, Includes Standard Sockets Yes, Standard Socket Style/Size Standard Bolt Extractor: 1, 1/2 in, 1/4 in, 10 mm, 11/16 in, 12 mm, 13 mm, 13/16, 15/16 in, 17 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8, 9/16 in, Standard Socket Count/Style (17) Extractors, Includes Deep Sockets No, Deep Socket Count/Style None, Drive Type Impact
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.