Shop All Utility Knives
Irwin
General Contractor Knife, Bimetal, Retractable 5 PK
Mfr # 1782107
Zoro # G3969528
product price: $55.89
/pk 5, $11.18/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Push and Slide
- Blade Operation Retractable
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1782107
- Zoro # G3969528
- UPC # 38548993072
- Country of Origin Thailand
- Category Utility Knives
Details
Item | General Contractor Knife,Bimetal |
Handle Type | Push and Slide |
Blade Operation | Retractable |
Application | General Purpose |
Description
General Contractor Knife,Bimetal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- WILTON Sledge Hammer, 20 lb., 24 In, Rubber/Steel (22024)
- BIG HORN 4 x 4 Inch Quick Disconnect - Spiral End (Replaces Jet JW1047) (11415)
- JACOBS 8-1/2N Superchuck Ball Bearing 1/4" Chuck (30209)
- IRWIN UTILITY KNIF RETR ORG 9"" (2082300)
- IRWIN Utility Knife Fold Irwin (2089100)
- IRWIN Utility Knife 4 Point Snap Blade, 9 in L (1774103)
- IRWIN KNIFE FK100 Folding UTILITY (PE1858318)
- IRWIN Utility Knife Utility, 6 1/2 in L (2082101)
- IRWIN Fold Utility Knife 3Bld (1858319)
- ALLWAY Soft Grip Snap Blade Box Cutter, 3 Blades (RK7)
- Irwin Utility Knives