Shop All Utility Knives
Irwin
Folding Utility Knife Utility, 6 in L
Mfr # 2089100
Zoro # G2131945
original price:
$10.35
5% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Material Bi-Metal
- Overall Thickness 0.63 in
- Application General Purpose
- Position 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2089100
- Zoro # G2131945
- UPC # 038548093215
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 in |
Overall Length | 6 in |
Closed Length | 4 in |
Length- Closed/Overall | 4 in; 5 3/4 in |
Blade Projection Length | 1 in |
Description
Folding Utility Knife, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Projection Length 1 in, Blade Material Bi-Metal, Blade Type Included Utility, Closed Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, 14x18, 30-150ft/lb (4201-01)
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee P/N 48-66-1481 (M1670)
- WESTWARD Linoleum Knife Serrated Utility, 8 1/4 in L (19G960)
- NILFISK/ADVANCE KNOB - STAR KNOB THRU HOLE 5/16 THREAD (56370711)
- IRWIN RETRACT UTIL KNIFE 9.16"" (1774106)
- IRWIN UTILITY KNIF RETR ORG 9"" (2082300)
- IRWIN Utility Knife Utility, 6 1/2 in L (2082101)
- IRWIN Utility Knife Retrct Std (2082101)
- IRWIN Fold Utility Knife 1Bld (1858318)
- IRWIN IRWIN INDUSTRIAL TOOL Blue Blade Utility Knife Blade (HA2084300)
- CONSOLIDATED STAMP COSCO, Jiffi-Cutter Utility Knife Blades, 100PK (091461)
- Irwin Utility Knives