Shop All Utility Knives
Irwin
Folding Utility Knife Utility, 6 in L
Mfr # 1858318
Zoro # G5177076
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- Includes 1 in Insert Bit, Removable Belt Clip
- Number of Blades 1
- Blade Material Bi-Metal
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1858318
- Zoro # G5177076
- UPC # 042526904639
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 1 in |
Closed Length | 4 in |
Length- Closed/Overall | 4 in; 6 1/8 in |
Blade Projection Length | 1 in |
Description
This IRWIN 1858318 Folding Utility Knife is the perfect tool for all your cutting needs. It has a compact design that makes it easy to carry around. The utility knife is small and lightweight, making it easy to carry around. The blade folds in when not in use so you can store it safely without worrying about accidents. This folding utility knife has an overall length of 6 1/8 in., with an overall width of 1 1/8 in. With a push button blade change, you can easily replace the blade when needed. This IRWIN Folding Utility Knife will prove its worth as soon as you start using it on your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.140In (A-080)
- KLEIN TOOLS Drift Punch, 9-Inch (66342)
- ERICKSON Spare Parts, Turn STEEL Clamp, THREADED (CK26)
- BONDHUS Bits, 27 mm Drive (33295)
- IRWIN Utility Knife Retrct Std (2082101)
- IRWIN SAFETY KNIFE RED 6""L (2088600)
- IRWIN Folding Utility Knife Utility, 6 in L (1858319)
- IRWIN Irwin 2088600 Self-Retracting Safety Utility Knife with Ergonomic No-Slip Handle (2088600)
- IRWIN Utility Knife 4 Point Snap Blade, 9 in L (1774106)
- IRWIN KNIFE UTILITY STD RETRACTABLE (PE2082101)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- Irwin Knives, Cutters & Snips