Shop All Utility Knives
This Product is Discontinued
Irwin
Folding Utility Knife Utility, 6 1/8 in L (Discontinued)
Mfr # 1858320
Zoro # G5129984
This Product is Discontinued
Key Features
- Number of Blades Included 3
- Number of Blades 2
- Blade Material Bi-Metal
- Features Patented Bladelock(TM) Technology, Blade Only Changes On 45 Degrees With Button, Fold Out Screwdriver and 1 in Insert Bit Storage, Liner Lock, Wire Stripper
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1858320
- Zoro # G5129984
- UPC # 042526904653
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6 1/8 in |
Overall Width | 1 1/4 in |
Length- Closed/Overall | 4 in; 6 1/8 in |
Blade Projection Length | 1 in |
Description
If you need a utility knife that can cut through thin stainless steel, copper and PVC, the Irwin 1858320 Folding Utility Knife is the perfect tool for the job. The folding design of this utility knife makes it easy to store and transport. It has a blade operation of folding retractable and features 2 blades and 1 bit. This straight handle has an aluminum handle material and stores blades and bit. The Irwin 1858320 Folding Utility Knife is a versatile cutting tool that will make quick work of your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.