Shop All Utility Knives
Irwin
Fold Utility Knife 3Bld
Mfr # 1858319
Zoro # G8624702
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Stripper No
- Fish Tape Puller No
- Wire Crimper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1858319
- Zoro # G8624702
- UPC # 42526904646
- Country of Origin China
- Category Utility Knives
Details
Wire Stripper | No |
Fish Tape Puller | No |
Wire Crimper | No |
Description
The next generation of Irwin folding utility knive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 7.2V - 12V max Li-Ion Charger (DC10WB)
- VERMONT GAGE Pin Gage Set, Plus, 0.20-1.28mm, Black (902100100)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3532)
- EMPIRE LEVEL 32" & 78" True Blue Magnetic Box Level Jamb Set (EM75JAMB)
- IRWIN Utility Knife 4 Point Snap Blade, 9 in L (1774106)
- IRWIN KNIFE FK100 Folding UTILITY (PE1858318)
- IRWIN KNIFE UTILITY STD RETRACTABLE (PE2082101)
- IRWIN IRWIN INDUSTRIAL TOOL Blue Blade Utility Knife Blade (HA2084300)
- IRWIN Utility Knife Utility, 6 1/2 in L (2081101)
- IRWIN Utility Knife Retrct Std (2082101)
- WESTWARD Utility Knife Utility, 6 in L (1YJC8)
- Irwin Utility Knives