Shop All Linemans Pliers
Irwin
Fencing Pliers, 10-1/4" L
Mfr # 2078901
Zoro # G7021310
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Length 10-1/4 in
- Jaw Width 21/25 in
- Jaw Thickness 3-1/5 in
- Wire Cutter Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078901
- Zoro # G7021310
- Country of Origin Taiwan, Province of China
- Category Linemans Pliers
Dimensions
Jaw Length | 10-1/4 in |
Jaw Width | 21/25 in |
Details
Plier Item | Fencing Pliers |
Jaw Thickness | 3-1/5 in |
Item | Fencing Pliers,10-1/4" L |
Wire Cutter | Yes |
Description
Fencing Pliers,10-1/4 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/8"-12 HSS Plug Hand Tap (DWTST1-5/8-12P)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 1/4 (36088)
- LINK Ua5-1/4 English Shcs HSS Counterbore (60-L2-297)
- MAKITA Shelf Brush, 3-3/4 (198540-1)
- IRWIN 95 Pro Linesman Pliers (2078209)
- IRWIN Irwin Vise-Grip 586-2078208 8 Inch North American Lineman'S Plier (38548028125)
- IRWIN 95 Pro Linesman Pliers (2078209)
- IRWIN Linemans Pliers, Wire Cutter, 9.5" (2078209)
- IRWIN Plier Linesman 9-1/2Irwn (2078209)
- IRWIN IRWIN VISE-GRIP® 2078712 8 PC. Set (Lng Nose, Slp Joint, Dia., Tng & Grv, Linesman, Adj. Wrnch) (2078712)
- JONARD TOOLS Plier, Heating Coil (PLS-5)
- Irwin Linemans Pliers