Shop All Solid Joint Pliers
Irwin
FENCING PLIERS 10-1/4""
Mfr # 2078901
Zoro # G8662364
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Width 4 in
- Length 13.9 in
- Height (in) 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078901
- Zoro # G8662364
- UPC # 38548088686
- Country of Origin China
- Category Solid Joint Pliers
Dimensions
Width | 4 in |
Length | 13.9 in |
Height (in) | 0.9 in |
Details
Plier Product Group | Pliers |
Description
The only tool needed to work on metal and wood pos
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO203 Arbor 2MT/3JT (7308DN)
- BOSCH L-BOXX Tool Case, Plastic, Blue, 17-1/2 in W x 14 in D x 4-1/2 in H (LBOXX-1A)
- DIVERSIFIED FASTENING SYSTEMS Con-Sert Tool #9, High Carbon Steel (CST950S)
- HHIP 2" 7/8-20 Boring Head (1001-1011)
- IRWIN IRWIN VISE-GRIP 2078300 Self-Adjusting Wire Stripper; 2 in. (VSG-2078300)
- IRWIN Vise Grip VGP641KB 6-Piece Locking Pliers Set (VGP641KB)
- IRWIN Vise Grip 9AC 9 Inch Locking Panel Clamp Pliers (VG9AC)
- GREAT NECK Great Neck Saw 5-.50in. Long Nose Pliers LN55C (76812005205)
- SURTEK Snap ring plier set 4 jaw (PFR01)
- CRESCENT 8" Z2 Auto-Bite™ Dual Material Tongue & Groove Pliers (RTAB8CG)
- Irwin Solid Joint Pliers