Shop All Cutting Pliers
Irwin
Fence Tool Pliers, 10-1/4 In.
Mfr # FP10
Zoro # G4156144
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Protouch(TM) Grips Provide Extra Comfort for Less Hand Fatigue
- Handle Type Ergonomic
- Jaw Length 7/8 in
- Jaw Width 3 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # FP10
- Zoro # G4156144
- UPC # 038548088686
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 3 1/4 in |
Overall Length | 10 1/4 in |
Tip Width | 19/32 in |
Overall Length Range | 9 - 11 in |
Description
Fencing Plier, Plier Type Fencing Pliers, Jaw Length 7/8 in, Jaw Width 3 1/4 in, Overall Length 10 1/4 in, Maximum Jaw Opening 1 1/4 in, Grip Style Standard Cushion, Tether Ready No, Insulated No, Non-Sparking No, Additional Tool Functions Wire Cutter, Cutting Capacities 1 1/4 in, Features Protouch(TM) Grips Provide Extra Comfort for Less Hand Fatigue, Handle Color Multicolored, Handle Style Standard, Jaw Opening Type Manual, Jaw Shape Straight, Jaw Thickness 5/8 in, Plier Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 6 mm Size, Standard Socket, black oxide (J6906M)
- MILWAUKEE TOOL 4-5/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0747)
- HOLEX Combination wrench- chrome-plated- Width across flats: 13mm (613950 13)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx (T4485)
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- IRWIN Concrete Nippers, 10 In (CN10)
- IRWIN Cutting Pliers, Diagonal, 8" (2078308)
- IRWIN IRWIN INDUSTRIAL TOOL 4.5 Standard Diagonal Plier with Spring (VG2078935)
- IRWIN End Cutting Nippers, 4-1/4 In (2078904)
- IRWIN 6 in VISE-GRIP Diagonal Cutting Plier Flush Cut Uninsulated (DIA6T)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-48)
- Irwin Pliers