Shop All Auger Drill Bits
This Product is Discontinued
Irwin
Feed Screw, Auger, 7/8" Bit dia. (Discontinued)
Mfr # 1779343
Zoro # G7113919
This Product is Discontinued
Key Features
- Bit Dia. 7/8"
- Overall Length 7 1/2 in
- Shank Size 7/16"
- Drill Bit Size 7/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1779343
- Zoro # G7113919
- UPC # 024721424143
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 7 1/2 in |
Shank Size | 7/16" |
Drill Bit Size | 7/8 in |
Shank Hex Size | 7/16 in |
Details
Item | Auger Drill Bit |
Material | Steel |
Drill Style | Auger |
Number of Pieces | 1 |
For Use With | Wood |
Drill Bit Material | Carbon Steel |
Decimal Equivalent | 0.875 |
Measurement System | Fractional Inch |
Auger Style | Ship Auger |
Material - Machining | Carbon Steel |
Sub Brand | WeldTec |
Auger Center | Solid |
Cutting Direction | Right Hand |
Finish - Machining | PTFE |
Flute Type | Parabolic |
Shank Type - Machining | Hex |
Primary Material Application | Wood |
Description
Ship Auger, Auger Drill Bit, 7/8 in, 7 1/2 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.