Shop All Bolt & Screw Extractor Sets
Irwin
Extractor/Drill Set, HSS, Cobalt, 48 Pcs
Mfr # 3101010
Zoro # G2874234
original price:
$325.99
20% off
new price: $259.00
/ea
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spiral Flute/Multi Spline
- Number of Pieces 48
- Drill Size (In.) 5/64, 7/64, 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 19/64, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32, 1/2
- Material High Carbon Steel, Cobalt Drills
- For Removing Studs, Bolts, Screws 3/32 to 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3101010
- Zoro # G2874234
- UPC # 024721096135
- Country of Origin Brazil
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 5/64, 7/64, 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 19/64, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32, 1/2 |
Drive Size | 1/4 in |
For Bolt Size | 1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in |
Drill Size | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 19/64 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in |
Details
Type | Spiral Flute/Multi Spline |
Number of Pieces | 48 |
Material | High Carbon Steel, Cobalt Drills |
For Removing Studs, Bolts, Screws | 3/32 to 5/8" |
Includes | (13) Bolt Extractors, (13) Multi-Spline Extractors, (16) Left-Hand Cobalt Drill Bits, (6) Spiral Flute Extractors |
Item | Screw Extractor Set |
Impact Rated | No |
Extractor Type | Multi-Spline and Bolt Extractor and Drill, Spiral Flute |
Container Type | Case |
Material - Machining | Carbon Steel |
For Bolt Thread Direction | Right Hand |
Shop By | Hot Buys |
Description
Screw Extractor Set, Extractor Type Multi-Spline and Bolt Extractor and Drill, Spiral Flute, Number of Pieces 48, Drill Size 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 19/64 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, For Bolt Size 1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Material - Machining Carbon Steel, Container Type Case, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, SAE, 15 pcs. (54DG26)
- BEST WAY TOOLS TORX POWR BIT2"" T25 (83962)
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 1 D (4THA6)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3207.051)
- IRWIN Spiral Extractor & Drill Bit Set, Metal Index Case, 10-Piece (11119)
- IRWIN EX-2, Spiral Screw Extractor - Bulk (52402)
- IRWIN Bolt Extractor, 7/16in., BO (1859105)
- IRWIN BOLT-GRIP 5 pc Base Set (HN394001)
- IRWIN Screw Extractor/Drill Bit ComboPK, Ex-2 Extractor/7/64"Bit (HAN53702)
- IRWIN Hanson 7/64 in. X 7/64 in. D Carbon Steel Spiral Screw Extractor 5.4 in. 1 pc (53402)
- ALDEN Drill/Extractor Set, 4 PC, #5-1/4 In Cap (4507P)
- Irwin Bolt & Screw Extractor Sets