Shop All Bolt & Screw Extractors
Irwin
Extractor Set: 9 Pc. 8mm-19mm with 3/8" Drive
Mfr # 54019
Zoro # G305667080
Free Shipping & Returns
$195.99
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
- Brand Irwin
- MFR # 54019
- Zoro # G305667080
- UPC # 24721540195
- Country of Origin Brazil
- Category Bolt & Screw Extractors
Description
9-pc metric bolt extractor set when you are faced with a rounded-off, rusted-tight or painted-over bolt, bolt extractors will break it free reverse spiral flutes are designed to bite down to provide maximum gripping power high carbon steel ensures longer life and greater durability universal lobular design fits all types of fasteners 3/8" square drive for use with hand ratchets, impact wrenches, and air ratchets; hexagonal flats for use with flat wrench, pliers, adjustable wrench, sockets or vise-grip locking pliers plastic case includes bolt extractors to remove bolts sizes: 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 19mm, 5/16", 7/16", 9/16", 5/8", 3/4" in drive size 3/8"
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
- STANLEY Stanley 10-778 FatMax® Ergonomic Instant Change Heavy Duty Retractable Blade Utility Knife (10-778)
- WESTWARD Concrete Apprentice Tool Kit, 7 Pc (13A756)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 5mm -0.80 (8322)
- LENOX JIGSAW BLADE 4""10T 3PK (1990964)
- IRWIN Screw Extractor+Bit No.6 (53706)
- IRWIN $EXTRACTOR BOLT 13 pc SET-3/8 DR 1/4-3/4 (HN54113)
- IRWIN Hanson 15/64 in. X 15/64 in. D Carbon Steel Straight Screw Extractor 6 in. 1 pc (53603)
- IRWIN Spiral Flute Screw Extractors-535/524 Series Set-5 Pc. Set (1-5)-Carded (53535)
- IRWIN Hanson Deep Well Bolt Extractor Set (HA99255)
- IRWIN Hanson 3/8 in. X 3/8 in. D Carbon Steel Straight Screw Extractor 7 in. 1 pc (53605)
- GEARWRENCH 12mm Bolt Biter™ Nut Extractor & Driver (86185)
- Irwin Bolt & Screw Extractors