Shop All Bolt & Screw Extractor Sets
Irwin
Extractor, 5/8IN -16mm with 3/8IN Drive.
Mfr # 53910
Zoro # G3127960
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 53910
- Zoro # G3127960
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Details
Impact Rated | Yes |
Item | Extractor, 5/8IN -16mm with 3/8IN Drive. |
Description
Extractor, 5/8IN -16mm with 3/8IN Drive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10" Duckbill Tinner (48-22-4004)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.3mm (PT2816HF)
- EKLIND Metric Plain Ball Hex Key, 1.3 mm Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (18602)
- GEARWRENCH 3/8" Drive Extension 10" (81243)
- IRWIN Screw Extractor/Drill Bit ComboPK, Ex-2 Extractor/7/64"Bit (HAN53702)
- IRWIN Hanson 1/4 in. X 1/4 in. D Carbon Steel Spiral Screw Extractor 6 in. 1 pc (53404)
- IRWIN Screw Extractor Set, 35 pieces, Spiral Flute Screw Extractor and Drill Bit, For Socket Screw (11135ZR)
- IRWIN Hanson 19/64 in. X 19/64 in. D Carbon Steel Spiral Screw Extractor 7 in. 1 pc (53405)
- IRWIN Screw Extractor/Drill Bit ComboPK, Ex-3 Extractor/5/32"Bit (HAN53703)
- IRWIN Multi-Spline Extractor, 9/32", LftSpiral Threads, 1/2"Hex Head (HAN53206)
- CHICAGO-LATROBE #1-#6 Bright Screw Extractor Set (6Pc) (65036)
- Irwin Bolt & Screw Extractor Sets