Shop All Cutting Pliers
This Product is Discontinued
Irwin
End Nipper, Spring, 4-1/4in, PK5 (Discontinued)
Mfr # 2078904
Zoro # G3971637
This Product is Discontinued
Key Features
- Features Spring-Loaded to Reduce Fatigue; Grips Provide Comfort, Control and Less Hand Fatigue
- Jaw Length 5/16"
- Jaw Width 9/16"
- Overall Length 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 2078904
- Zoro # G3971637
- UPC # 038548088570
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 5/16" |
Jaw Width | 9/16" |
Overall Length | 4-1/4" |
Details
Features | Spring-Loaded to Reduce Fatigue; Grips Provide Comfort, Control and Less Hand Fatigue |
Item | End Nipper,Spring,4-1/4in |
Description
End Nipper,Spring,4-1/4in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.