Shop All Snips
Irwin
Duckbill Snip, Straight/Tight, 10 in, Hot Drop Forged Steel Jaw
Mfr # 23010
Zoro # G2935974
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight/Tight
- Overall Length 10 in
- Material Hot Drop Forged Steel Jaw
- Features Durable Spring Washer Holds Blades Tightly Against Each Other When Cutting. Pro-Touch(TM) Grips Provide Superior Comfort, Resists Twisting
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10 in |
Cutting Length | 2 in |
Description
Duckbill Snip, Blade Material Steel, Cutting Capacity 24 ga (Cold Rolled Steel), 26 ga (Stainless Steel), Cutting Direction Straight, Cutting Edge Type Non-Serrated, Cutting Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw with CUTLINE(TM) (DWS716XPS)
- BETA Ball Head Offset Hex Key Wrench, 4mm (000960687)
- MASON Vibration Iso Pad, Waffle, 6x6x3/4 In (2LVR7)
- MILWAUKEE TOOL 1/2 in. Drive 11mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9112)
- IRWIN TINNER SNIPS 7"" 24GA (22007)
- IRWIN Aviation Snip, Left/Straight, 10 in, Hot Drop Forged Blades (2073111)
- IRWIN Aviation Snip, Straight and Wide Curve, 10 in Length, 1 1/4 in Cutting, Hot Drop Forged Blades (2073113)
- IRWIN Offset Snips 9-1/2" (2073211)
- IRWIN Aviation Snip, Right/Straight, 10 in, Hot Drop Forged Blades (2073112)
- IRWIN Metal Cutting Snip, Straight/Curve, 11 3/4 in, Cold Formed High Carbon Steel Jaw (21304)
- CRESCENT WISS 9-1/4" MetalMaster® Offset Straight and Right Cut Aviation Snips (M7R)
- Irwin Knives, Cutters & Snips