Shop All Hand Saws
Irwin
Drywall Saw, 6 1/2In, 9P
Mfr # 2014100
Zoro # G4063841
original price:
$14.69
20% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Drywall
- Length 12 in
- Blade Length 6 1/2 in
- Teeth per Inch 9
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12 in |
Blade Length | 6 1/2 in |
Overall Length | 12 in |
Details
Hand Saw Application | Drywall |
Item | Jab Saw |
Teeth per Inch | 9 |
Blade Material | Steel |
Tether Capable | Tether Capable |
Insulated / Uninsulated | Uninsulated |
Nonsparking | No |
Characteristics | 9 Points |
Handle Design | ProTouch |
Type | Drywall/Jab |
Features | Aggressive Teeth, Ergonomic Handle |
Handle Material | Wood |
Tether Style | Tether Capable |
Cutting Edge Type | Serrated |
Hand Saw Product Type | Jab Saws |
Handle Style | Ergonomic |
Material Application | Ceiling Tiles, Drywall, HVAC And Electrical Openings |
Blade Thickness | 1 mm |
Non-Sparking | No |
Description
If you work with drywall, the IRWIN 2014100 Drywall Saw is a must-have. Its 9 points make it easy to cut through tough materials like sheetrock and plasterboard. The Irwin Drywall Saw has 9 points for precise cutting. The blade measures 6 1/2 in. and the saw itself is 12 in. long. It has a steel blade that stays sharp longer than standard blades thanks to its patented tooth design and precision ground teeth edges. This high quality Irwin Drywall Saw will ensure your next project goes smoothly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12BZFG)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.035" Thick, Bimetal (99154-12-10)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Friction Ring (2759B-20)
- VEGA Slotted 8-10 Insert Bit x 1 (125F10A)
- IRWIN Specialty Saw, Drywall/Jab, PK4 (2014102)
- IRWIN Crosscut Saw, 14P, 12 In (213101)
- IRWIN Carpenter Saw, 12P, Fine Cut (2011202)
- IRWIN Saw Pull, Dovetail, 7 1/4 In, 22P (213104)
- IRWIN IRWIN Universal Handsaw Long (20") (1773466)
- IRWIN Saw Bow/Hacksaw, 12 In, 7P/17P (218HP-300)
- GENERAL TOOLS Saw/Screwdriver Set, 14 PC (86014)
- Irwin Hand Saws