Shop All Auger Drill Bits
Irwin
DRLL BIT 1/2""FLAT SPDBOR
Mfr # 87908
Zoro # G100537403
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Shank Length 1/4 in
- SAE or Metric SAE
- Type Drill Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 87908
- Zoro # G100537403
- UPC # 24721879080
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Diameter | 1/2 in |
Shank Length | 1/4 in |
Details
SAE or Metric | SAE |
Type | Drill Bit |
Description
Irwin Speedbor 1/2 in. X 4 in. L Carbon Steel Wood Boring Bit 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Hookaroon, Tirol Pattern, Toothed, 1300g (OX 171 E-1302)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00805)
- GRAY TOOLS Gray Tools 2.8lb. Dead Blow Hammer (PHD3)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 3 Flutes (1651500608)
- IRWIN Ship Auger Bit, 11/2 Dia, 7/16 Hex Shank (3043016)
- IRWIN BIT DRILL 5/8"" SPEEDBOR (88810)
- IRWIN Auger Bits, 1in Bit Size, Length 7.5in (49916)
- IRWIN Bit Speedbor Max 1X6 (3041007)
- IRWIN OAL Clean Cutting Spurred Auger (49908)
- IRWIN Power Pole Auger Bit, 13/16 In, 29 In L (47013)
- BOSCH NailKiller Auger 7/16In x 7-1/2In Tube (NKST07)
- Irwin Auger Drill Bits