Shop All Jobber Length Drill Bits
Irwin
DRL BT TN HSS JOBBR 1/2""
Mfr # 63932
Zoro # G8627417
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.5 in
- Flute Length 4-1/2 in
- Width 1.9 in
- Application INDIVIDUAL
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 63932
- Zoro # G8627417
- UPC # 42526639326
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 8.5 in |
Flute Length | 4-1/2 in |
Width | 1.9 in |
Height | 0.5 in |
Details
Application | INDIVIDUAL |
Drill Bit Type | Jobber |
Description
Irwin 1/2 in. X 6 in. L High Speed Steel Drill Bit 1 pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL EIFS Sanding Rasp w/Wood Han, 14" x 4 (PL515)
- TE-CO T-Nut, Black Oxide, 1/2-13, 9/16 (41409)
- BOSCH 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (GSB18V-535CN)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (38624)
- IRWIN 9/64-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63909)
- IRWIN 1/8 in. X 2-3/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016008)
- IRWIN DRILL BIT11/32""BLK OXIDE (67522)
- IRWIN Bit Drill #54Wire Ga Cd (81154)
- IRWIN 1/16 in. X 1-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016004)
- IRWIN ROTARY BIT-SSF 3/8""X13"" (5026011)
- KODIAK CUTTING TOOLS 7/64 Jobber Length Drill Cobalt 135 Deg. Split Pt (5411956)
- Irwin Drill Bits