Shop All Extra Long Drill Bits
Irwin
DRL BIT 7/16""X6""AIRCRAFT
Mfr # 66728
Zoro # G4623732
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement SAE
- Drill Bit Finish Black Oxide
- Overall Length 6 in
- Flute Length 4-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 66728
- Zoro # G4623732
- UPC # 42526667282
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Overall Length | 6 in |
Flute Length | 4-1/16 in |
Details
Item | Drill Bit |
System of Measurement | SAE |
Drill Bit Finish | Black Oxide |
Description
Irwin Extended Length Drill Bit Ideal for drilling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Polisher Kit, L 5 1/2 in, 2.4 lb (VP01Z)
- STEIN WORLD Titan 7-Piece 1/2 In. Drive Metric Large Hex Bit Socket Set (16131)
- K-TOOL INTERNATIONAL Center Punch, 3/16" (KTI-72932)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS3102)
- IRWIN BIT DRILL 1/4""12AIRCRAFT (62116)
- IRWIN BIT DRILL 1/8""12AIRCRAFT (62108)
- IRWIN Bit Drill Aircraft1/8X6 (66708)
- IRWIN BIT DRILL 3/16""6AIRCRAFT (66712)
- IRWIN BIT DRILL 1/2""12AIRCRAFT (62132)
- IRWIN BIT DRILL 3/8""12AIRCRAFT (62124)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/32 (C09713)
- Irwin Extra Long Drill Bits