Shop All Jobber Length Drill Bits
Irwin
Drl Bit, 35/64, SD, 118deg, Black Oxide, PK3
Mfr # 91135
Zoro # G3972556
product price: $58.99
/pk 3, $19.66/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 35/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 91135
- Zoro # G3972556
- UPC # 024721911353
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 35/64" |
Shank Dia. | 1/2" |
Overall Length | 35/64" |
Details
Item | Drill Bit,35/64,SD,118deg,Black Oxide |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 3 |
Description
Drill Bit,35/64,SD,118deg,Black Oxide, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 3/8 (C97321)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 25-32mm, 6 Pc (86226)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 920S-060YL-0A0 (920S-060YL-0A0)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4445)
- IRWIN DRILL BIT19/64""BLK OXIDE (67519)
- IRWIN 13/64 in. X 3-5/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016013)
- IRWIN 15/64 in. X 3-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016015)
- IRWIN 7/16-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63928)
- IRWIN 1/4 in. X 4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016016)
- IRWIN ROTARY BIT-SSF 5/8""X13"" (5026020)
- DRILL AMERICA 7/32" HSS Polished Jobber Length Drill Bit, Flute Length: 2-1/2" (DWDP7/32)
- Irwin Jobber Length Drill Bits