Shop All Auger Drill Bits
Irwin
Drillbit 9/16X6 Spdbrmax
Mfr # 3041014
Zoro # G400535789
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Length 6 in
- Flute Length 1-7/8 in
- Diameter 9/16 in
- Shank Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3041014
- Zoro # G400535789
- UPC # 24721103444
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Overall Length | 6 in |
Length | 6 in |
Flute Length | 1-7/8 in |
Diameter | 9/16 in |
Shank Length | 1/4 in |
Description
Irwin Speedbor 9/16 in. X 6 in. L Carbon Steel Wood Boring Bit 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, V-Groove (1886-0300)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H328IN)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 12-Point Socket (SHD23233)
- AVEN Pliers Bent, Nose, 4-1/2", Serrated Jaws (10310)
- IRWIN WELDTEC SHIP AUGER 7/8"" (3043011)
- IRWIN BIT DRILL 1-1/4""SPEEDBOR (88820)
- IRWIN Ship Auger Bit, 3/8 Dia, 3/8 Hex Shank (3043004)
- IRWIN Drillbit 1-1/2X6 Spdbrmx (3041021)
- IRWIN 7/8IN x 29IN - Bulk Power Pole Auger (47014)
- IRWIN Auger Bits, 1/4in Bit Size, Length 7.5in (49904)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 13/16" (09710)
- Irwin Auger Drill Bits