Shop All Auger Drill Bits
Irwin
DRILLBIT 7/8""X4"" SPDBRMX
Mfr # 1866036
Zoro # G700536080
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Overall Length 4 in
- Diameter 7/8 in
- Flute Length 1-1/2 in
- Shank Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1866036
- Zoro # G700536080
- UPC # 42526912580
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 4 in |
Overall Length | 4 in |
Diameter | 7/8 in |
Flute Length | 1-1/2 in |
Shank Length | 1/4 in |
Description
Irwin Speedbor 7/8 in. X 4 in. L Carbon Steel Wood Boring Bit 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-18 Nf (95114)
- MILWAUKEE TOOL Milwaukee EXACT 1/2" to 1-1/4" Knockout Set (49-16-2692)
- WERA SAE Plain Ball Hex Key, 1/4" Tip Size, 8 in Long, 9 in Short (05022716001)
- DRILL AMERICA #3/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS3/0)
- IRWIN Bit Speedbor Max 1-1/4X6 (3041009)
- IRWIN Ship Auger Bit, 11/2 Dia, 7/16 Hex Shank (3043016)
- IRWIN DRLL BIT 1/2""FLAT SPDBOR (87908)
- IRWIN Auger Bits (49912)
- IRWIN Bit Speedbor Max 3/4X6 (3041004)
- IRWIN DRILLBIT 3/4""X4"" SPDBRMX (1866035)
- IRWIN WELDTEC SHIP AUGER 7/16"" (4935570)
- Irwin Auger Drill Bits