Shop All Auger Drill Bits
Irwin
DRILLBIT 5/8""X4"" SPDBRMX
Mfr # 1866034
Zoro # G600536111
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Length 4 in
- Shank Length 1/4 in
- Flute Length 1-1/2 in
- Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1866034
- Zoro # G600536111
- UPC # 42526912566
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Overall Length | 4 in |
Length | 4 in |
Shank Length | 1/4 in |
Flute Length | 1-1/2 in |
Diameter | 5/8 in |
Description
Irwin Speedbor 5/8 in. X 4 in. L Carbon Steel Wood Boring Bit 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- CENTURY DRILL & TOOL Chop Saw Blade, 12x7/64 in., Type 1A (08712)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 1x3/4", Overall Length: 2-3/4" (CS-1632-A8-TICN)
- WESTWARD Inspection Mirror, 6 1/2 to 30 In L (1VTX8)
- IRWIN Ship Auger Bit, 1 5/8 In, 17 In L (1773957)
- IRWIN Bit Drill 3/4X16Speedbor (88712)
- IRWIN Auger Bits (49907)
- IRWIN AUGER BIT 9/16X7.5"" (49909)
- IRWIN BIT DRILL 5/8"" SPEEDBOR (88810)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 5/8" (1779139)
- DEWALT 11/16" x 17" Power Ship Auger Bit (DW1682)
- Irwin Drill Bits