Shop All Auger Drill Bits
Irwin
DRILLBIT 3/4""X4"" SPDBRMX
Mfr # 1866035
Zoro # G000536124
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Overall Length 4 in
- Shank Length 1/4 in
- Flute Length 1-1/2 in
- Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1866035
- Zoro # G000536124
- UPC # 42526912573
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 4 in |
Overall Length | 4 in |
Shank Length | 1/4 in |
Flute Length | 1-1/2 in |
Diameter | 3/4 in |
Description
Irwin Speedbor 3/4 in. X 4 in. L Carbon Steel Wood Boring Bit 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YU37)
- WESTWARD 22-Piece Hex Key Set, L, Metric and SAE, Long, Alloy Steel, Plastic Holder, 2CYC7 (2CYC7)
- WESTWARD Transfer Punch, 25/32 In Tip, 4-7/8 In L (22N832)
- HANSON Spiral Flute EX - 5 Screw Extractor 1/4" Carded (53405)
- IRWIN Bit Drill 1/2X16Speedbor (88708)
- IRWIN Auger Bits, 11/16in Bit Size, Length 18in (48711)
- IRWIN Auger Drill Bit, 7/8 in Drill Bit (IWAX3018)
- IRWIN Bit Speedbor Max 3Pc Set (3041003)
- IRWIN Ship Auger Bit, 7/16 Dia, 3/8 Hex Shank (4935570)
- IRWIN BIT DRILL 7/16"" SPEEDBOR (88807)
- BOSCH NailKiller Auger, 1-1/2In x 17In, Tube (NKLT24)
- Irwin Auger Drill Bits