Shop All Auger Drill Bits
Irwin
DRILLBIT 1/2""X4"" SPDBRMX
Mfr # 1866033
Zoro # G700536127
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Overall Length 4 in
- Diameter 1/2 in
- Shank Length 1/4 in
- Flute Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1866033
- Zoro # G700536127
- UPC # 42526912559
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 4 in |
Overall Length | 4 in |
Diameter | 1/2 in |
Shank Length | 1/4 in |
Flute Length | 1-1/2 in |
Description
Irwin Speedbor 1/2 in. X 4 in. L Carbon Steel Wood Boring Bit 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Machinist Hammer 2000g (HAM- 2000)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X40)
- KRAFT TOOL Walking Bronze, 3/4x3/8", No Handle (CC305-01)
- STANLEY Stanley 28-500 Razor Blade Scraper with 5 Blades (28-500)
- IRWIN Auger Bits, 1/4in Bit Size, Length 7.5in (49904)
- IRWIN BIT DRILL 1""X16""SPEEDBOR (88716)
- IRWIN AUGER BIT 5/8X7.5"" (49910)
- IRWIN Drillbit 9/16X6 Spdbrmax (3041014)
- IRWIN Ship Auger Bit, 2 In, 17 In L (1773959)
- IRWIN AUGER BIT 7/16X7.5"" (49907)
- BOSCH NailKiller Auger, 15/16In x 13In, Tube (NKMT15)
- Irwin Drill Bits