Shop All Auger Drill Bits
Irwin
Drillbit 1-1/2X6 Spdbrmx
Mfr # 3041021
Zoro # G900535937
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Length 6 in
- Shank Length 3/8 in
- Diameter 1-1/2 in
- Flute Length 2-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 3041021
- Zoro # G900535937
- UPC # 24721103505
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Overall Length | 6 in |
Length | 6 in |
Shank Length | 3/8 in |
Diameter | 1-1/2 in |
Flute Length | 2-7/8 in |
Description
Irwin Speedbor 1-1/2 in. X 6 in. L Carbon Steel Wood Boring Bit 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4684)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11901)
- HUSQVARNA COVER KIT, OUTLET (590471302)
- J.W. WINCO JW Winco GN356.2-15-15-12-8-55 Rubber Bumper (356.2-15-15-12-8-55)
- IRWIN Auger Bits, 1/4in Bit Size, Length 7.5in (49904)
- IRWIN DRILLBIT 5/8""X4"" SPDBRMX (1866034)
- IRWIN BIT DRILL 5/16"" SPEEDBOR (88805)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 3/4" (1779341)
- IRWIN Auger Bits, 7/16in Bit Size, Length 7.5in (1779136)
- IRWIN AUGER BIT 13/16X7.5"" (49913)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/8" (09815)
- Irwin Auger Drill Bits