Shop All Jobber Length Drill Bits
Irwin
DRILL BIT17/64""BLK OXIDE
Mfr # 67517
Zoro # G1760111
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.3 in
- Drill Bit Type Jobber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 67517
- Zoro # G1760111
- UPC # 24721675170
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 7.3 in |
Details
Drill Bit Type | Jobber |
Description
17/64 inch HD Jobber Drill Bit high speed steel wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cable Bit 9/16" x 54" (48-13-8256)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1301900503)
- CAPRI TOOLS 1/2 in Drive 1-1/4 in 6-Point SAE Deep Impact Socket (5-5265)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41248)
- IRWIN DRILL BIT15/64""BLK OXIDE (67515)
- IRWIN 1/8" Cobalt 135 Deg. Jobber Length Drill Bit 3pk. (3016008)
- IRWIN 1/16 in. X 1-7/8 in. L Cobalt Steel Drill Bit 1 pc (63104)
- IRWIN 1/2 in. X 6 in. L Cobalt Steel Drill Bit 1 pc (63132)
- IRWIN Bit Dril Percusn3/16Irwn (326002)
- IRWIN 1/8 in. X 2-3/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016008)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 5/64 x 2" (26205)
- Irwin Drill Bits