Shop All Jobber Length Drill Bits
Irwin
DRILL BIT15/64""BLK OXIDE
Mfr # 67515
Zoro # G1761380
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7.3 in
- Drill Bit Type Jobber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 67515
- Zoro # G1761380
- UPC # 24721675156
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 7.3 in |
Details
Drill Bit Type | Jobber |
Description
15/64 inch HD Jobber Drill Bit high speed steel wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1601 Bright HSS RHS/RHC 1/8 (C68118)
- M.A. FORD Xt Endmill 3/8X1X.015R (64100073)
- TEKTON High-Torque Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV45003)
- TEKTON 22 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26422)
- IRWIN Drill Bit #60 Wire Ga Cd (81160)
- IRWIN 1/8 in. X 2-3/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016008)
- IRWIN Drl Bit, 35/64, SD, 118deg, Black Oxide, PK3 (91135)
- IRWIN Bit Drill #54Wire Ga Cd (81154)
- IRWIN DRILL BIT23/64""BLK OXIDE (67523)
- IRWIN Bit Dril Percusn 3/4Irwn (326022)
- DRILL AMERICA 27/64" Tin Coated Jobber Length Drill Bit (DWDTN27/64)
- Irwin Jobber Length Drill Bits