Shop All Jobber Length Drill Bits
Irwin
DRILL BIT BLK OXD 31/64""
Mfr # 67831
Zoro # G1758930
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Shank Dia. 0.37"
- Flute Length 4.38"
- Drill Bit Type Twist Drill Bit
- Primary Material Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 67831
- Zoro # G1758930
- UPC # 24721678317
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 0.37" |
Flute Length | 4.38" |
Details
Item | Drill Bit |
Drill Bit Material | High Speed Steel |
Drill Bit Type | Twist Drill Bit |
Primary Material Application | Metal |
Description
Bit is constructed of M 2 high speed steel for the best combination of strength heat resistance and wear resistance. For general use in wood metal and plastic. Black oxide coating resists corrosion. 135 split point ensures a true start and eliminates bit walking. 3/8'' reduced shank on bits 25/64'' and larger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUZ1)
- GEDORE Obstruction Wrench, 3/4"x7/8" (304 3/4X7/8AF)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (DXS5020)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C56705)
- IRWIN 1/8-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63908)
- IRWIN 1/4-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63916)
- IRWIN DRILL BIT 1/8""STRGHT 2PK (67508)
- IRWIN DRILL BIT 7/32""BLK OXIDE (67514)
- IRWIN BIT DRILL TUROMAX 13/64"" (73313)
- IRWIN 5/64 in. X 2 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016005)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #49 (C15893)
- Irwin Jobber Length Drill Bits