Shop All Wood Drilling Bits
Irwin
Drill Bit, 5/8 In
Mfr # 87910
Zoro # G4938543
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/8"
- Overall Length 4 3/4 in
- Material metal
- Number of Pieces 1
- For Use With Drilling Holes in Wood, Cordless Drills, Corded Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 87910
- Zoro # G4938543
- UPC # 024721879103
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 5/8" |
Overall Length | 4 3/4 in |
Shank Size | 5/8" |
Drill Bit Size | 5/8 in |
Shank Diameter | 1/4 in |
Shank Hex Size | 1/4 in |
Shank Length | 4 in |
Description
Spade Drill Bit, 5/8 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 4 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 1/2" Square Drive, 1/2" SAE Socket, 12 Points (D 19 1/2AF)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 22 in W x 14 in D x 7-1/2 in H, 5 PK (T1065 P5)
- PROTO Breaker Bar, 1" Drive Size, 27" Length (J5868)
- BOSCH Internal - External Snap Ring Plier Set (4512)
- IRWIN Drill Bit, 1/2 In (87908)
- IRWIN Drill Bit, 7/8 In (87914)
- IRWIN Drill Bit, 1 In (87916)
- IRWIN Drill Bit, 3/4 In (87912)
- IRWIN BIT DRILL FORSTNR 1-7/8"" (1966937)
- IRWIN Woodboring Bit, 1-1/4 x 6 IN (3041009)
- STANLEY #50 Drill Bit Carded (81150)
- Irwin Drill Bits