Shop All Wood Drilling Bits
Irwin
Drill Bit, 3/4 In
Mfr # 87912
Zoro # G4938491
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/4"
- Overall Length 4 3/4 in
- Shank Size 3/4"
- Material metal
- Drill Bit Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 87912
- Zoro # G4938491
- UPC # 024721879127
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 3/4" |
Overall Length | 4 3/4 in |
Shank Size | 3/4" |
Drill Bit Size | 3/4 in |
Shank Diameter | 1/4 in |
Shank Hex Size | 1/4 in |
Shank Length | 4 in |
Description
Spade Drill Bit, 3/4 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 4 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 6mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9090)
- UNIBOR 2 MT ARBOR - UNI 2 COMPLETE (ARBO15)
- INGERSOLL-RAND Air Impact Wrench 1" 2000ft-lb, 2155QIMAX (IRT2155QIMAX)
- GREY PNEUMATIC 1/2" Drive Internal Torx Impact Set, Torx(R), 8 pcs (1300T)
- IRWIN Wood Boring Bit, 15/16 In, Shank Hex 1/4 (3041018)
- IRWIN Wood Boring Bit, 1-3/8 in. dia., 3/8 Shank (3041020)
- IRWIN Wood Boring Bit, 7/16 In, Shank Hex 1/4 In (3041015)
- IRWIN Speedbor Max, 3/4x4in, Oal, PK3 (1866035)
- IRWIN Woodboring Bit, 1 x 6 IN (3041007)
- IRWIN Woodboring Bit, 3/4 x 6 IN (3041004)
- MILWAUKEE TOOL 11/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6705)
- Irwin Drill Bits