Shop All Jobber Length Drill Bits
Irwin
Drill Bit, 3/32, Turbomax, 135deg, PK5
Mfr # 73306
Zoro # G3973719
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 73306
- Zoro # G3973719
- UPC # 024721733061
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32" |
Shank Dia. | 3/32" |
Overall Length | 3/32" |
Details
Item | Drill Bit,3/32,Turbomax,135deg |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Number of Pieces | 5 |
Point Type | Self-Centering Turbomax Feature Point |
Description
Drill Bit,3/32,Turbomax,135deg, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus Hex Drive, 25PK (HC2302B25)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 8.7mm (48002)
- GREAT NECK 6-In Iron Clamp (CC6)
- PROTO 1/2 in Drive, 1" Torx(R) SAE Socket, 6 Points (J5332)
- IRWIN DRILL BIT 27/64"" COBALT (3016127)
- IRWIN Bit Drill #2Wire Ga Cd (81102)
- IRWIN 5/32-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63910)
- IRWIN DRILL BIT 1/8""STRGHT 2PK (67508)
- IRWIN Bit Dril Percusn3/16Irwn (326002)
- IRWIN 5/64 in. X 2 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016005)
- WESTWARD 19/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE1)
- Irwin Jobber Length Drill Bits