Shop All Jobber Length Drill Bits
Irwin
DRILL BIT 31/64"" COBALT
Mfr # 3016131ZR
Zoro # G401701626
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 31/64 in
- Drill Bit Finish Gold Oxide
- Shank Dia. 31/64 in
- Overall Length 8.400 in
- Drill Bit Type Jobber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 3016131ZR
- Zoro # G401701626
- UPC # 24721089465
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 31/64 in |
Shank Dia. | 31/64 in |
Overall Length | 8.400 in |
Height | 0.600 in |
Width | 1.900 in |
Diameter | 31/64 in |
Details
Drill Bit Finish | Gold Oxide |
Drill Bit Type | Jobber |
Application | INDIVIDUAL |
Description
Irwin 31/64 in. X 5-7/8 in. L Cobalt Steel Drill Bit 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Precision Knife Safety Caps for Light Duty Hobby Knives Fits K1, 25pk (111)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1769682)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13- mm [1/2"] (84765)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 3/8" (10 Pk) (49-66-0505)
- IRWIN 9/64 in. X 2-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016009)
- IRWIN DRILL BIT13/32""BLK OXIDE (67826)
- IRWIN 1/16 in. X 1-7/8 in. L Cobalt Steel Drill Bit 1 pc (63104)
- IRWIN Insert Bit No2 Phillips 1 in Oal Bulk (1837330)
- IRWIN Bit Drill #2Wire Ga Cd (81102)
- IRWIN Bit Dril Percusn 1/2Irwn (326015)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC #11 (C23671)
- Irwin Drill Bits