Shop All Auger Drill Bits
Irwin
DRILL BIT 1""SPDBOR FLAT
Mfr # 87916
Zoro # G100537472
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.2 in
- Diameter 1 in
- Shank Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 87916
- Zoro # G100537472
- UPC # 24721879165
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Overall Length | 7.2 in |
Diameter | 1 in |
Shank Length | 1/4 in |
Description
Irwin Speedbor 1 in. X 4 in. L Carbon Steel Wood Boring Bit 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/32" Black Oxide Split Point Drill Bit (2-Pack) (DW1106)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750T1---21)
- DRILLCO Metric Taper, 12mmx1.25, 6PK (28E120CT)
- MILWAUKEE TOOL 7/8" S&D Black Oxide Drill Bit (48-89-2750)
- IRWIN BIT DRILL 1-1/2""SPEEDBOR (88824)
- IRWIN BIT DRILL 5/16"" SPEEDBOR (88805)
- IRWIN Auger Bits, 11/16in Bit Size, Length 18in (48711)
- IRWIN AUGER BIT 5/16X7.5"" (49905)
- IRWIN BIT DRILL 3/4"" SPEEDBOR (88812)
- IRWIN WELDTEC SHIP AUGER 3/8"" (3043004)
- MILWAUKEE TOOL 9/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6803)
- Irwin Drill Bits