Shop All Screw Machine Length Drill Bits
Irwin
DRILL BIT 15/32" MACHINE LENGTH HSS
Mfr # HN30130
Zoro # G902578628
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # HN30130
- Zoro # G902578628
- UPC # 425263013084
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 D=5/16-18, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A3)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SCREWDRIVER 5pc SET (KH5370)
- HYDE Hyde Tools 2850 6 In. Flex Drywall Knife (6803498)
- BIG HORN 3-Inch 90-Degree Elbow (11312)
- CLEVELAND Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70319)
- COBRA CARBIDE Screw Machine Length Uncoated, Flute Length: 40 mm (35606)
- CLEVELAND Screw Machine Drill Bit, #12 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70316)
- WESTWARD Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVX2)
- M.A. FORD Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (20503120)
- OSG Screw Machine Drill Bit, 1.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0512)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78712)
- Irwin Drill Bits