Shop All Screw Machine Length Drill Bits
Irwin
DRILL BIT 13/64" MACHINE LENGTH HSS
Mfr # HN30113
Zoro # G702578514
product price: $1.55
/ea
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # HN30113
- Zoro # G702578514
- UPC # 425263011318
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud puller 30mm 46mm Hex 125mm (6100M-30)
- OSG 11.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693110)
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-7800)
- PROTO 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (J5548HL)
- OSG Screw Machine Drill Bit, 3.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599032)
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49406)
- OSG Screw Machine Drill Bit, 7/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10218805)
- OSG Screw Machine Drill Bit, 3.17 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1248)
- CHICAGO-LATROBE Screw Machine Drill Bit, M Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49244)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48910)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48510)
- Irwin Drill Bits