Shop All Wood Drilling Bits
Irwin
Drill Bit, 1 In
Mfr # 87916
Zoro # G4938507
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1"
- Overall Length 4 3/4 in
- Drill Bit Material Carbon Steel
- Number of Pieces 1
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 87916
- Zoro # G4938507
- UPC # 024721879165
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 4 3/4 in |
Shank Size | 1" |
Drill Bit Size | 1 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Shank Length | 4 in |
Description
Spade Drill Bit, 1 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 4 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54110)
- MILWAUKEE TOOL 9mm Metric Ratcheting Combination Wrench (45-96-9309)
- SK PROFESSIONAL TOOLS Speed Handle, 1/4 " Dr, 14-1/2 " (40981)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 78" L (1737-7800)
- IRWIN Drill Bit, 7/8 In (87914)
- IRWIN Drill Bit, 1/2 In (87908)
- IRWIN Drill Bit, 1-1/4 In (87920)
- IRWIN BIT DRILL FORSTNR 1-1/2"" (1966934)
- IRWIN Drill Bit, 3/4 In (87912)
- IRWIN Woodboring Bit, 1 x 6 IN (3041007)
- IRWIN Wood Boring Bit, 9/16 In, Shank Hex 1/4 In (3041014)
- Irwin Wood Drilling Bits