Shop All Wood Drilling Bits
Irwin
Drill Bit, 1-1/4 In
Mfr # 87920
Zoro # G4938525
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/4"
- Overall Length 4 3/4 in
- For Use With Drilling Holes in Wood, Cordless Drills, Corded Drills
- Material metal
- Drill Bit Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 87920
- Zoro # G4938525
- UPC # 024721879202
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 1-1/4" |
Overall Length | 4 3/4 in |
Shank Size | 1-1/4" |
Drill Bit Size | 1 1/4 in |
Shank Length | 4 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Description
Spade Drill Bit, 1 1/4 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 4 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Pipe Plug Socket, 3/8" Dr 3/8" Female (SUN312EPC)
- GEDORE Torque Screwdriver, Pre-Set, 5-13/32 in. L (PGNS 1.5 FS)
- CRAFTSMAN V20 Cordless Drywall Cut-Out Tool (CMCE200B)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M8x1.25 (C65813)
- IRWIN Drill Bit, 5/8 In (87910)
- IRWIN Drill Bit, 1-1/2 In (87924)
- IRWIN Drill Bit, 1 In (87916)
- IRWIN Bit Extension, Wood Drilling, 18" L (3046003)
- IRWIN Drill Bit, 3/4 In (87912)
- IRWIN Woodboring Bit, 1-1/4 x 6 IN (3041009)
- MILWAUKEE TOOL 15/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- Irwin Wood Drilling Bits