Shop All Die Wrenches
Irwin
Die Stock 36 - For 1-7/16IN Hexagon Dies
Mfr # 12436
Zoro # G0665275
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Outside Dia. 1 7/16 in
- For Die Shape Hex
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 12436
- Zoro # G0665275
- Country of Origin China
- Category Die Wrenches
Dimensions
For Outside Dia. | 1 7/16 in |
Details
Item | Die Wrench |
For Die Shape | Hex |
Thread Direction | Right Hand |
Description
Die Wrench, For Outside Dia. 1 7/16 in, For Die Shape Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fixed Pin Spanner Wrench, L 8-1/16 in. (5RDZ5)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X10)
- MILESCRAFT DustRouter Dust Collection System for Router Tables (1501)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 11 in. (S-211P)
- IRWIN Die Stock Adj 1-13/16 Hx (12446)
- IRWIN Round Die Stock, 1" dia., Adjustable (12428)
- IRWIN Round Die Stock, 1-1/2" dia., Adjustable (12435)
- IRWIN TR-50 - For Taps 1/4IN to 1/2IN - Carded (12050)
- IRWIN Die Wrench, Fixed (12436)
- IRWIN Die Wrench, Adjustable, Size 1 In (4935054)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #2. 13/16" O.D. (C67223)
- Irwin Dies