Shop All Welding Helmets
Irwin
Die, NF, Die Thread Size: #5/8"-18, PK5
Mfr # 7254
Zoro # G6532318
product price: $60.19
/pk 5, $12.04/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right Hand
- Die Hex Size 5/8
- Package Type Bulk
- Width Across Flats 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 7254
- Zoro # G6532318
- UPC # 042526072543
- Country of Origin United States
- Category Welding Helmets
Dimensions
Die Hex Size | 5/8 |
Width Across Flats | 1-1/4 |
Details
Item | Round Threading Die |
Thread Direction | Right Hand |
Package Type | Bulk |
Description
Round Threading Die, Thread Direction Right Hand, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPSCO MOTO Kapsco Moto ACET2 Dual Gauge Acetylene Solid Brass Regulator for Welding Victor Gas Torch Cutting for CGA200 Rear Mount Fitting (ACET2)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-072R)
- AMERICAN BEAUTY TOOLS Soldering Iron, 250W, Heavy Duty (3158XE-250)
- LINCOLN ELECTRIC MIG Welding Wire, ER80S-D2, 0.035", 33 lb (ED031413)
- IRWIN Die, NF, Die Thread Size: #1-12 (7266)
- JACKSON SAFETY Fix Shade HSL 100 Welding Helmet, BLU (14976)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Blue/Red/White (44R228)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HaloX I-2 Graphic (46138)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289759)
- JACKSON SAFETY Fasade J Trim Smoked Pewter PK5 (14527)
- METAL MAN AOC8735SGC Big Window 8735 Auto Darkening Welding Helmet - Camo (AOC8735SGC)
- Irwin Welding Helmets