Shop All Welding Helmets
Irwin
Die, NF, Die Thread Size: #1-12
Mfr # 7266
Zoro # G6543798
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right Hand
- Width Across Flats 1-13/16
- Die Hex Size 1
- Package Type Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 7266
- Zoro # G6543798
- UPC # 042526072666
- Country of Origin United States
- Category Welding Helmets
Dimensions
Width Across Flats | 1-13/16 |
Die Hex Size | 1 |
Details
Item | Round Threading Die |
Thread Direction | Right Hand |
Package Type | Bulk |
Description
Round Threading Die, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tungsten, 2% Thoriated (Red), 1/16" x 7" (2PC116)
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Standard Duty, TOUGH LOCK Series (403-14-35-25)
- SELLSTROM Welding Helmet, WHP 4000 Series, Black (S26400)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-580, 450 psi, Use With: Nitrogen (30-450-580)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Black (5906BK)
- OPTREL Auto Darkening Welding Helmet, Silver (1006.500)
- JACKSON SAFETY Huntsman's Passive Style Welding Helmets (14534)
- WESTWARD Auto Dark Welding Helmet, 6-9/9-13, Gray (44R225)
- 3M SPEEDGLAS Welding Helmet, Shade 5, Black/Gray/Silver (27-0099-35SW)
- FIBRE-METAL BY HONEYWELL Honeywell Tigerhood Classic Welding Helmet (5906GY)
- WESTWARD Passive Welding Helmet, 10, Black (4UZZ3)
- Irwin Welding Helmets