Shop All Flame Resistant & Arc Flash Shirts
Irwin
Die, NC, Die Thread Size: #1-1/4"-7
Mfr # 7270
Zoro # G6546467
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 7270
- Zoro # G6546467
- UPC # 042526072703
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Threading Die |
Thread Direction | Right Hand |
Description
Round Threading Die, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 ), 50 PK, Green (340006)
- SALISBURY Insulating Blanket, Yellow, 3 Ft x 3 Ft (3636YLV)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023BL)
- MUTUAL INDUSTRIES Polyethylene Underground Reclaimed Water, 2 Inch Height, 9 in Width, Poly (17774-52-2000)
- TECHNICHE Fire Resistant Cooling Vst, Navy Blue, Flame Resistant Banwear Cotton, L/XL (6626-B)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LREG)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- PIP FR Clothing (385-FRRS-NV/2X)
- ARIAT FR Durastretch Work Shirt, Size XL (10027885)
- RADWEAR USA Radwear USA SV97E Custom Modacrylic Mesh FR Class 2 Vest (SV97E-2VGM-M)
- Irwin Workwear and Protective Clothing