Shop All Hex Dies
Irwin
DIE HEX 1""12-24NC CARDED
Mfr # 9332ZR
Zoro # G2702031
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
SAE or Metric | SAE |
Description
Die 12-24NC 1 inch Hex 12 x 24 national course th
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Drill Bit, Cobalt, 3/32", PK5 (01311)
- HYDE Knife Taping Wall Ss Pro 10In (09363)
- KLEIN TOOLS 3/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft (630-3/16M)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #2 Insert Bits (2 PK) (48-32-4422)
- IRWIN Hex Die, High Carbon Steel, RH, 7/8-14 (8463)
- IRWIN Hex Die, High Carbon Steel, RH, 10-32 (6431)
- IRWIN DIE 1"" HEX 3/8-16NC (9434)
- IRWIN Hex Die, High Carbon Steel, RH, 7/16-20 (6540)
- IRWIN Hex Die, High Carbon Steel, RH, 9/16-12 (6848)
- IRWIN Hex Die, High Carbon Steel, RH, 8-32 (6424)
- KODIAK CUTTING TOOLS 1/4-20 Die Hex Rethreading Carbon Steel (5471037)
- Irwin Dies