Shop All Hex Dies
Irwin
DIE 1"" HEX 7/16-14NC
Mfr # 9439
Zoro # G1751973
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Size Range #6- #8 x 3/4 in to #16-#18 x 1-1/2 in
- Anchor Material Lead Alloy
- Drill Diameter 5/16 in
- Anchor Size #10 - #14 x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Anchor Size Range | #6- #8 x 3/4 in to #16-#18 x 1-1/2 in |
Drill Diameter | 5/16 in |
Anchor Size | #10 - #14 x 1-1/2 in |
Details
Anchor Material | Lead Alloy |
Description
Die 7/16-14 1 inch Hex 7/16 inch x 14 national co
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Thread Pitch Gauge - SAE (KE2601266)
- STAHLWILLE TOOLS Set: Double open ended Wrench No.10/10 10-pcs. (96400307)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973401)
- JAMESON Easy Buddy Flexible Leader (6-162)
- IRWIN Hex Die, High Carbon Steel, RH, M10-1.5 (6640)
- IRWIN DIE 1"" HEX 1/2-13NC (9444)
- IRWIN DIE 1"" HEX 7/16-20NF (9440)
- IRWIN Hex Die, High Carbon Steel, RH, 3/8-24 (6536)
- IRWIN Hex Die, High Carbon Steel, RH, 5/8-11 (6852)
- IRWIN 12Mm125 Die Hex (6642ZR)
- GYROS Carbon Steel Hex Rethreading Die, 7/8-Inch to 9-Inch, 1 Piece (92-95609)
- Irwin Dies